Shop All Centrifuges
Hettich
Centrifuge Package, 24 x 2.0mL
Mfr # 200MICRO24-BC
Zoro # G0189476
Free Shipping & Returns
$4,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 24 x 2mL
- Max. Speed - Lab Equipment 15,000 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 200MICRO24-BC
- Zoro # G0189476
- Country of Origin Germany
- Category Centrifuges
Dimensions
Width | 10.8" |
Diameter | 13.5" |
Rotor Dia. | 13.5 in |
Height | 10.2" |
Maximum Test Tube Size | 2 mL |
Overall Depth | 14 in |
Tube Size | 2.0mL |
Overall Height | 10 in |
Overall Width | 11 in |
Rotor Diameter | 13 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 24 x 2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (24) 1.5 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 13.5 in, Overall Depth 14 in, Overall Height 10 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX / APV Flat Gasket, PK12 (J802600)
- SYNTHWARE CRUCIBLE, GOOCH, LOW FORM, 30mL, 30mm, MEDIUM (F773030M)
- GLOBE SCIENTIFIC Test Tube, 12 x 75Mm 5Ml, Ps, PK1000 (110410)
- TRICORBRAUN 375 ml Glass Long Neck Jersey Bottle 18.5 mm Bar Top Neck Finish (145473)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- Hettich Centrifuges