Shop All Centrifuges
Hettich
Centrifuge Package, 24 Tubes
Mfr # 200RMICRO24-BC
Zoro # G0189406
Free Shipping & Returns
$8,083.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated Yes
- Capacity - Lab Equipment 24 x 2mL
- Max. Speed - Lab Equipment 15,000 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 200RMICRO24-BC
- Zoro # G0189406
- Country of Origin Germany
- Category Centrifuges
Dimensions
Rotor Dia. | 21.5 in |
Overall Width | 11 in |
Overall Height | 10 in |
Overall Depth | 22 in |
Width | 11" |
Maximum Test Tube Size | 2 mL |
Height | 10.2" |
Tube Size | 2.0mL |
Diameter | 21.5" |
Rotor Diameter | 21 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment 24 x 2mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (24) 1.5 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 21.5 in, Overall Depth 22 in, Overall Height 10 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- SMOOTHRACK Smooth Test Tube Rack, 5x9-1/2 In, Blue (SR-B)
- SP BEL-ART Octagon Stir Bars, 1-5/8 x 5/16" (41. (F37110-0158)
- CELLTREAT Wide Mouth Bottle, Non-sterile, 250mL (229796)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- INGERSOLL-RAND Rotor, 231-53 (IRT231-53)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- VELAB Digital Tabletop Centrifuge 4000 r /min, increments of 10 units (VE-4003)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- Hettich Centrifuges