Shop All Centrifuges
Hettich
Centrifuge Package, 200 to 240V
Mfr # 460RFPLATE-BC
Zoro # G2191896
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$28,020.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Floor
- Refrigerated Yes
- Capacity - Lab Equipment 24 x Microplate
- Max. Speed - Lab Equipment 4,600 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 460RFPLATE-BC
- Zoro # G2191896
- Country of Origin Germany
- Category Centrifuges
Dimensions
Height | 36.6" |
Overall Height | 38 in |
Width | 21.8" |
Overall Depth | 27 in |
Overall Width | 22 in |
Rotor Dia. | 27.4 in |
Diameter | 27.4" |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Floor, Refrigerated Yes, Capacity - Lab Equipment 24 x Microplate, Max. Speed - Lab Equipment 4,600 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 27 in, Overall Height 38 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION Sanitizer Test Center (F26-ACCSY-000GRY-WMT)
- SP BEL-ART SPACE SAVER PC Vacuum Desiccator, Whte P (F42010-0000)
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- EATON Meter Socket Ringls 200A (UTRS223ACH)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- OHAUS Centrifuge, White, Plastic, 6000 rpm, 5in. H (FC5306)
- HEATHROW SCIENTIFIC GUSTO Centrifuge Package, Max. Speed 12,500 rpm (HS10050)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Red Lid, 1.5/2.0mL Tube (C1008-R)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- Hettich Centrifuges