Shop All Centrifuges
Hettich
Centrifuge Package, 20 x 1.8mL, 5.3A
Mfr # 220CRYO
Zoro # G0189360
Free Shipping & Returns
$6,257.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 20 x 1.8mL
- Max. Speed - Lab Equipment 14,000 RPM
- Lab Rotor Type Angled, Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 220CRYO
- Zoro # G0189360
- Country of Origin Germany
- Category Centrifuges
Dimensions
Tube Size | 1.8mL |
Diameter | 16.5" |
Maximum Test Tube Size | 1.8 mL |
Overall Height | 12 in |
Rotor Dia. | 16.5 in |
Overall Width | 13 in |
Overall Depth | 16 1/2 in |
Height | 12.3" |
Width | 13" |
Rotor Diameter | 16 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 20 x 1.8mL, Max. Speed - Lab Equipment 14,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 16.5 in, Overall Depth 16 1/2 in, Overall Height 12 in, Overall Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 6" L, PK6 (S10D)
- PHYDRION Plastic pH Strips (9800)
- PERKIN ELMER Analytes C (N9303831)
- LOVIBOND Copper # 1 Tablets (513550BT)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- LW SCIENTIFIC Portable Centrifuge, Fixed, 8, 3mL to 15mL (E8C-U8AF-150P)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 5000 rpm, 115VAC (C3200)
- Hettich Centrifuges