Shop All Centrifuges
Hettich
Centrifuge Package, 20 x 1.8mL, 4.5A
Mfr # 200RCRYO
Zoro # G0189430
Free Shipping & Returns
$8,937.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated Yes
- Capacity - Lab Equipment 20 x 1.8mL
- Max. Speed - Lab Equipment 15,000 RPM
- Lab Rotor Type Angled, Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 200RCRYO
- Zoro # G0189430
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Height | 10 in |
Overall Width | 11 in |
Width | 11" |
Rotor Dia. | 21.5 in |
Height | 10.2" |
Diameter | 21.5" |
Tube Size | 1.8mL |
Maximum Test Tube Size | 1.8 mL |
Overall Depth | 22 in |
Rotor Diameter | 21 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated Yes, Capacity - Lab Equipment 20 x 1.8mL, Max. Speed - Lab Equipment 15,000 RPM, Lab Rotor Type Angled, Fixed, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 21.5 in, Overall Depth 22 in, Overall Height 10 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVIBOND Silica PP High Range AC Test Kit (147351)
- TRICORBRAUN 38-400 White Metal Continuous Thread Closure, Plastisol Flat Top (006425)
- POLYSCIENCE Test Tube Rack, Number of Slots 15 (510-673)
- UNITED Pestle, Porcelain, Unglazed, 1150C, White (J-208)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- BENCHMARK SCIENTIFIC Centrifuge, 8 x 15mL Cap., 3500 rpm, 115VAC (C3100)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- L-K INDUSTRIES Centrifuge, 4 x 100mL Cap., 12.5" H (TRANS-7100/4)
- L-K INDUSTRIES Centrifuge, Benchtop Type, 18" H, 28" W (LB14-D120C)
- Hettich Centrifuges