Shop All Centrifuges
Hettich
Centrifuge Package, 12 x 2.0mL, 2.5A
Mfr # 185MICRO12
Zoro # G0189555
Free Shipping & Returns
$2,613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Micro
- Refrigerated No
- Capacity - Lab Equipment 12 x 2mL
- Max. Speed - Lab Equipment 13,300 RPM
- Lab Rotor Type Angled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 185MICRO12
- Zoro # G0189555
- Country of Origin Germany
- Category Centrifuges
Dimensions
Diameter | 13.9" |
Width | 10.3" |
Height | 9" |
Tube Size | 2.0mL |
Overall Height | 9 in |
Rotor Dia. | 13.9 in |
Maximum Test Tube Size | 2 mL |
Overall Width | 10 in |
Overall Depth | 14 in |
Rotor Diameter | 13 7/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Micro, Refrigerated No, Capacity - Lab Equipment 12 x 2mL, Max. Speed - Lab Equipment 13,300 RPM, Lab Rotor Type Angled, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (12) 1.5 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 13.9 in, Overall Depth 14 in, Overall Height 9 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- NALGENE Bottle, 164 mm H, Natural, 73 mm Dia, PK48 (PLA-03176)
- POLYSCIENCE MX, Viscosity, 17L, Glass Jar 12 (MX17VB6G-L11B)
- HEATHROW SCIENTIFIC Test Tube Rack, 40 Compartments (HS243071W)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- BENCHMARK SCIENTIFIC Mini Centrifuge Blue (BSC1006-B)
- BENCHMARK SCIENTIFIC Mini Centrifuge Red (BSC1006-R)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCC-E)
- Hettich Centrifuges