Shop All Centrifuges
Hettich
Centrifuge Package, 12 Plates, 100 to 127V
Mfr # 460RPLATEHS-BC
Zoro # G2191835
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$21,694.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated Yes
- Capacity - Lab Equipment 12 x Microplate
- Max. Speed - Lab Equipment 6,200 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 460RPLATEHS-BC
- Zoro # G2191835
- Country of Origin Germany
- Category Centrifuges
Dimensions
Diameter | 27.4" |
Width | 21.8" |
Rotor Dia. | 27.4 in |
Overall Height | 18 in |
Overall Depth | 28 in |
Height | 36.6" |
Overall Width | 22 in |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated Yes, Capacity - Lab Equipment 12 x Microplate, Max. Speed - Lab Equipment 6,200 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 28 in, Overall Height 18 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- ADVANTECH Sieve, 1/2", B/S, 12 In, Inter Ht (1/2"BS12I)
- LAMOTTE SMART Reagent System, pH, Range 5-9.6 ppm (3700-01-SC)
- YSI Dissolved Oxygen Meter, 0 to 50 mg/L (Pro20)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- C&A SCIENTIFIC Centrifuge 15ml x 12 Rotor (XC-2415)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- GLOBE SCIENTIFIC Centrifuge with Rotor, Benchtop, Brushless (GCM-B)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- Hettich Centrifuges