Shop All Centrifuges
Hettich
Centrifuge Package, 12, 8.5A, 12 Plates
Mfr # 460RFPLATEHS-BC
Zoro # G2191878
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$26,411.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Floor
- Refrigerated Yes
- Capacity - Lab Equipment 12 x Microplate
- Max. Speed - Lab Equipment 6,200 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 460RFPLATEHS-BC
- Zoro # G2191878
- Country of Origin Germany
- Category Centrifuges
Dimensions
Height | 36.6" |
Diameter | 27.4" |
Overall Depth | 27 in |
Overall Height | 38 in |
Rotor Dia. | 27.4 in |
Width | 21.8" |
Overall Width | 22 in |
Rotor Diameter | 27 3/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Floor, Refrigerated Yes, Capacity - Lab Equipment 12 x Microplate, Max. Speed - Lab Equipment 6,200 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 27.4 in, Overall Depth 27 in, Overall Height 38 in, Overall Width 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTC BIO MTC Bio Centrifuge Tubes with 25 Non Sterile, 50 ml, 500 Pack (C2603-B)
- KIMBLE CHASE Boston Round Glass Bottle, Amber, PK12 (5123233C-26)
- YSI Buffer Solution, pH, 10.00, Pt, PK6 (3823)
- A2Z SCILAB PVC Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR142)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Blue Lid, 1.5/2.0mL Tube (C1008-B)
- VELAB Digital Tabletop Centrifuge (VE-4000)
- LW SCIENTIFIC Centrifuge, White, Benchtop, 6 Test Tubes (ZIC-06AD-15T3)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, Aluminum, Holds 56 Test Tubes (FC5515)
- Hettich Centrifuges