Shop All Centrifuges
Hettich
Centrifuge Package, 10 x 50mL, 8A, 10 Tubes
Mfr # 420CELLCULTURE2-BC
Zoro # G2192060
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$13,324.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 10 x 50mL
- Max. Speed - Lab Equipment 4,500 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 420CELLCULTURE2-BC
- Zoro # G2192060
- Country of Origin Germany
- Category Centrifuges
Dimensions
Tube Size | 50mL |
Overall Height | 17 in |
Diameter | 25.5" |
Maximum Test Tube Size | 50 mL |
Width | 19.9" |
Height | 16.6" |
Overall Width | 20 in |
Overall Depth | 25 1/2 in |
Rotor Dia. | 25.5 in |
Rotor Diameter | 25 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 10 x 50mL, Max. Speed - Lab Equipment 4,500 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included (2) 15 mL, (2) 50 mL, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 25.5 in, Overall Depth 25 1/2 in, Overall Height 17 in, Overall Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRICORBRAUN 375 ml Glass Long Neck Dodge City Bottle 18.5 mm Bar Top Neck Finish, Clear (134994)
- LAB SAFETY SUPPLY CHEM ORP STD 200 MILLIV 500 ML (8ELA2)
- GLOBAL INDUSTRIAL Upright Laboratory Refrigerator, Glass Door, 13.8 Cu.Ft. (2453703)
- CHEMTRONICS Swab, 6 in L, 1/8 in Dia, PK50 (CF3050)
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- LW SCIENTIFIC Centrifuge, Variable, 8, 3mL to 15mL (E8C-U8AV-150P)
- LABCONCO Rotor, Angled, 12 x 15mL, 1700 rpm (7548700)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, Aluminum, Programmable Speed (FC5816)
- Hettich Centrifuges