Shop All Centrifuges
Hettich
Centrifuge Package, 10, 7A, 10 Plates
Mfr # 380PLATE
Zoro # G2192106
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$10,931.99
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 10 x Microplate
- Max. Speed - Lab Equipment 4,000 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 380PLATE
- Zoro # G2192106
- Country of Origin Germany
- Category Centrifuges
Dimensions
Height | 16.4" |
Overall Width | 18 in |
Width | 18" |
Overall Height | 16 1/2 in |
Rotor Dia. | 23.6 in |
Diameter | 23.6" |
Overall Depth | 23 1/2 in |
Rotor Diameter | 23 5/8 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 10 x Microplate, Max. Speed - Lab Equipment 4,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 23.6 in, Overall Depth 23 1/2 in, Overall Height 16 1/2 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- SPALDING CONE SAFETY 9"" SET/4 (40-16950)
- SYNTHWARE GAS DISPERSION TUBE, FRITTED, 15° ANGLE, 40mm, MEDIUM (F274045M)
- A2Z SCILAB Micro Fine Point Dissecting Needle Explorer #90 Right Angled 5.5" (A2Z-ZR215)
- OHAUS Frontier 5000 Series Multi Pro Centrifuge, FC5916R, 120V (OH-30553103)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- BENCHMARK SCIENTIFIC Mini Centrifuge, Clear Lid, 1.5/2.0mL Tube (C1008-C)
- BENCHMARK SCIENTIFIC Myfuge12 Mini Centrifuge (C1012)
- OHAUS Centrifuge, Aluminum, White, 4 x 100mL Cap. (FC5714)
- OHAUS Centrifuge, Aluminum, White, 6 x 50mL Cap. (FC5706)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AF-1503)
- Hettich Centrifuges