Shop All Centrifuges
Hettich
Centrifuge Package, 10, 4A, 10 Plates
Mfr # 320PLATE
Zoro # G0189205
Free Shipping & Returns
$8,030.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Centrifuge Benchtop
- Refrigerated No
- Capacity - Lab Equipment 10 x Microplate
- Max. Speed - Lab Equipment 4,000 RPM
- Lab Rotor Type Swing-Out
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hettich
- MFR # 320PLATE
- Zoro # G0189205
- Country of Origin Germany
- Category Centrifuges
Dimensions
Overall Depth | 20 1/2 in |
Width | 15.5" |
Overall Height | 14 in |
Overall Width | 16 in |
Height | 13.6" |
Diameter | 20.5" |
Rotor Dia. | 20.5 in |
Rotor Diameter | 20 1/2 in |
Description
Centrifuge with Rotor, Type - Centrifuge Benchtop, Refrigerated No, Capacity - Lab Equipment 10 x Microplate, Max. Speed - Lab Equipment 4,000 RPM, Lab Rotor Type Swing-Out, Speed Control Variable, Programmable Yes, Display Digital, Adapters Included None, Lab Rotor Material Plastic, Powder Coated Aluminum, Steel, Rotor Dia. 20.5 in, Overall Depth 20 1/2 in, Overall Height 14 in, Overall Width 16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOMEC Watermeter (TM40FQ9GME)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 7.5 gal. (Elmasonic EP300H)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 1.5mL Pp, PK1000 (111558B)
- ZORO SELECT Vial with Cap, 185mL, PK10 (VIAL-50C-10)
- BENCHMARK SCIENTIFIC Adapters for Mini-Centrifuge, 8 Adapters (C1008-A5-8)
- GLOBE SCIENTIFIC Centrifuge, Hematocrit, 24-Place, 230v, (GCH-24-UK)
- CORNING PYREX Pear-Shaped Graduated Centrifuge T (8220-100)
- HEATHROW SCIENTIFIC SPROUT Centrifuge Package, Max. Speed 6000 rpm (120610)
- VELAB Micro Centrifuge w/ Variable Speed and 4 Rotors 12k RPM (PRO-12K)
- LW SCIENTIFIC Centrifuge, Angled Table Top, 8mL to 15mL (E8C-U8AV-1503)
- LW SCIENTIFIC Centrifuge, Usa E8, Fixed Speed, With Cr (E8C-U8AF-CR03)
- Hettich Centrifuges