Shop All Cold Weather Gloves
Hestra
Hi-Vis Cold Protection Gloves, Fleece Lining, 2XL
Mfr # 74380-11
Zoro # G8781372
product price: $7.45
/ea
Sold in multiples of 2 for $14.90
$14.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Palm Material Latex
- Lining Fleece
- Palm Construction Textured Latex
- Back Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hestra
- MFR # 74380-11
- Zoro # G8781372
- UPC # 7332493012141
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2XL |
Details
Item | Hi-Vis Cold Protection Gloves |
Color | Yellow |
Palm Material | Latex |
Lining | Fleece |
Palm Construction | Textured Latex |
Back Material | Acrylic |
Coating Material | Latex |
Application | Rough Duty Cold Weather Jobs, Landscaping, Materials Handling |
Description
Glove,Latex,Dip,Hi-Vis,Yellow,Fleece,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Workbrutes Overboots, Mens, M, Button Tab, Yellow, PVC, PR (35123)
- SAFE KEEPER 6ft Elastic Shock Absorbing Twin Leg Lanyard (FAP30398(6)/6-SK)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 100)
- CONDOR Safety Vest, Orange/Red, M, Hook-and-Loop (491R69)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (73060-09)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (74060-701-10)
- HESTRA Cold Protection Gloves, Fleece Lining, S (74730-07)
- IRONCLAD PERFORMANCE WEAR Insulated Winter Gloves, XL, Nylon Back, PR, Series: KC1LW (KC1LW-05-XL)
- Hestra Cold Weather Gloves