Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, CZone Membrane Lining, XL
Mfr # 74060-701-10
Zoro # G8781731
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining CZone Membrane
- Palm Construction Reinforced
- Cuff Neoprene Cuff with Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hestra
- MFR # 74060-701-10
- Zoro # G8781731
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | CZone Membrane |
Palm Construction | Reinforced |
Cuff | Neoprene Cuff with Hook and Loop |
Thumb Style | Reinforced Thumb |
Application | Wet Weather Precision Tasks, Snow Removal, Driving and Equipment Operations, Cool Weather Jobs, Construction Projects |
Back Material | Spandex Fabric |
Description
Glove,Insulated,Waterproof,Goatskin,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Sun Shield, Lime (2873)
- PIP Hi-Visibility Sweats, Lime Yllw, XL (323-1370B-LY/XL)
- MOON AMERICAN Rocker Lug Swivel, NHxMNPT, 2-1/2 In (363-25225621)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 475T57 (475T57)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (74060-701-07)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, S (74310-07)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (73060-08)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, XL (74310-10)
- KINCO Warm Grip M Latex Coated Thermal Black Dipped Gloves (1790-M)
- Hestra Cold Weather Gloves