Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, CZone Membrane Lining, S
Mfr # 74060-701-07
Zoro # G8781908
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining CZone Membrane
- Palm Construction Reinforced
- Cuff Neoprene Cuff with Hook and Loop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hestra
- MFR # 74060-701-07
- Zoro # G8781908
- UPC # 7332540958460
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | CZone Membrane |
Palm Construction | Reinforced |
Cuff | Neoprene Cuff with Hook and Loop |
Application | Wet Weather Precision Tasks, Snow Removal, Driving and Equipment Operations, Cool Weather Jobs, Construction Projects |
Thumb Style | Reinforced Thumb |
Back Material | Spandex Fabric |
Description
Glove,Insulated,Waterproof,Goatskin,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING Exit Sign with Emergency Lights, 7 1/2 in H x 16 1/2 in W, White/Red, 2 Faces, Universal Mounting (APC7R)
- KIDDE Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (PROPLUS5)
- 3M No-Touch Reusable Foam/Thermoplastic Earplugs, Bell Shape, 29 dB, Purple (7000127180)
- SAFE HANDLER Lifting Support Weight Belt, XX-Large, Black (BLSH-ES-2XL-2LB)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (74060-701-10)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- HESTRA Hi-Vis Cold Protection Gloves, Fleece Lining, XL (74380-10)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, XL (74310-10)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- AZUSA SAFETY Winter 7 ga. Thermal Acrylic Hi-Vis Lime Work Gloves, 3/4 Blue Crinkle Latex Coating, XL (LW1010)
- Hestra Gloves & Hand Protection