Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, CZone Membrane Lining, S
Mfr # 73060-07
Zoro # G8781899
original price:
$26.48
8% off
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining CZone Membrane
- Palm Construction Reinforced
- Application Wet Weather Precision Jobs, Snow Removal, Construction, Driving, and Equipment Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hestra
- MFR # 73060-07
- Zoro # G8781899
- UPC # 7332540958514
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | CZone Membrane |
Palm Construction | Reinforced |
Application | Wet Weather Precision Jobs, Snow Removal, Construction, Driving, and Equipment Operations |
Cuff | Slip-On Elastic |
Thumb Style | Reinforced Thumb |
Back Material | Spandex Fabric |
Description
Glove,Waterproof,Goatskin,S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Rubber Hunting Boot, 18"OD Green, Sz 14, PR (150040-SZ14)
- CONDOR Knee Support, Open Patella, Size L (3TCJ5)
- MCR SAFETY Coated Gloves, XL, High Visibility Yellow, PR (N9690HVXL)
- AMERICAN HOSPITAL SUPPLY Nitrile Exam Gloves, 3.5 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Blue (AHS-GN-M_CS)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (73060-10)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (73060-09)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (73060-08)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- SHOWA ATLAS Glove Atlas Therma Large (451L-09.RT)
- Hestra Gloves & Hand Protection