Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, CZone Membrane Lining, M
Mfr # 74060-701-08
Zoro # G8781829
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining CZone Membrane
- Palm Construction Reinforced
- Thumb Style Reinforced Thumb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hestra
- MFR # 74060-701-08
- Zoro # G8781829
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | CZone Membrane |
Palm Construction | Reinforced |
Thumb Style | Reinforced Thumb |
Back Material | Spandex Fabric |
Application | Wet Weather Precision Tasks, Snow Removal, Driving and Equipment Operations, Cool Weather Jobs, Construction Projects |
Cuff | Neoprene Cuff with Hook and Loop |
Description
Glove,Insulated,Waterproof,Goatskin,M
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Drivers, 8, Brown Leather, PR (CWKLD-75-008)
- TOUGHBUILT Ultra Light Knee Pads (TB-KP-1)
- INCOM Glow-in-the-Dark Marking Tape, Exit Right (GT130EXR)
- MIDWEST RAKE Rigid Spiked Shoes, Universal Size, Pr (3YPC1)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (74060-701-10)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (74060-701-07)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- HESTRA Hi-Vis Cold Protection Gloves, Fleece Lining, XL (74380-10)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (73060-10)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1352-5)
- Hestra Cold Weather Gloves