Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, CZone Membrane Lining, L
Mfr # 74060-701-09
Zoro # G8781801
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining CZone Membrane
- Palm Construction Reinforced
- Application Wet Weather Precision Tasks, Snow Removal, Driving and Equipment Operations, Cool Weather Jobs, Construction Projects
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hestra
- MFR # 74060-701-09
- Zoro # G8781801
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | CZone Membrane |
Palm Construction | Reinforced |
Application | Wet Weather Precision Tasks, Snow Removal, Driving and Equipment Operations, Cool Weather Jobs, Construction Projects |
Back Material | Spandex Fabric |
Cuff | Neoprene Cuff with Hook and Loop |
Thumb Style | Reinforced Thumb |
Description
Glove,Insulated,Waterproof,Goatskin,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Icon Rain Jacket, Class 3, Type P, Black/Orng, XL (J24129)
- PIP Coated Gloves, Nitrile, S, Black/Gray, PR (34-874V/S)
- QUEUE SOLUTIONS QueueMaster 550, Black Post, 11' Black Belt (QM550B-BK110)
- NATIONAL MARKER CO Caution Watch Out Forklift Trucks Sign- Rigid Plastic 10H X 14W (C215RB)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (74060-701-10)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (74060-701-07)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- HESTRA Cold Protection Gloves, Fleece Lining, S (74730-07)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, XL (74310-10)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, S (74310-07)
- CONDOR Hi-Vis Cold Protection Gloves, Foam/Jersey Lining, L (4NMU4)
- Hestra Cold Weather Gloves