Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, CZone Membrane Lining, L
Mfr # 73060-09
Zoro # G8781838
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining CZone Membrane
- Palm Construction Reinforced
- Back Material Spandex Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hestra
- MFR # 73060-09
- Zoro # G8781838
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | L (10) |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | CZone Membrane |
Palm Construction | Reinforced |
Back Material | Spandex Fabric |
Cuff | Slip-On Elastic |
Thumb Style | Reinforced Thumb |
Application | Wet Weather Precision Jobs, Snow Removal, Construction, Driving, and Equipment Operations |
Description
Glove,Waterproof,Goatskin,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIFTHPULSE Nitrile Exam Gloves, 4.5 ml Palm, Nitrile, Powder-Free, XL, 50 PK, Black (FP-FMN100432)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- HEXARMOR PR, Knit Gloves, Black, Size 8 (1041-M (8))
- UTILITY PRO Small Ladies Class 2 Polyester Vest, Hi Visibility (UHV662-S)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (73060-07)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (73060-10)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (73060-08)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (74060-701-10)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, S (74310-07)
- MECHANIX WEAR ColdWork Heated Glove with clim8 Technology Cold Weather Gloves, Size L PR (CWKHT-05-010)
- Hestra Cold Weather Gloves