Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, 100g Insulation Lining, XL
Mfr # 74310-10
Zoro # G8781442
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining 100g Insulation
- Cuff Safety
- Back Material Cotton Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hestra
- MFR # 74310-10
- Zoro # G8781442
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | XL |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | 100g Insulation |
Cuff | Safety |
Back Material | Cotton Fabric |
Application | Cold Weather Rough Work, Outdoor Projects, Snow Removal |
Closure Type | Elastic Wrist |
Description
Glove,Insulated,Black/Tan,Goatskin,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Drum Spill Containment Pallet, 3 Drum, 3 (28626)
- TURTLESKIN Bravo TUS009 Puncture Resistant Police Duty Gloves, M (TUS009-M)
- IRONLACE Unbrkbl Shoelace Boot Lace, 84", Brn, PR1 (30012)
- SIGNMISSION OSHA Sign, No Jumping From Dock Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" L, Spanish (OS-DS-P-1014-VS-1710)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (73060-07)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- MECHANIX WEAR Cold-Insulated Mechanics Gloves, Sz 10, PR (CWKMG-58-010)
- Hestra Cold Weather Gloves