Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, 100g Insulation Lining, S
Mfr # 74310-07
Zoro # G8781433
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining 100g Insulation
- Back Material Cotton Fabric
- Application Cold Weather Rough Work, Outdoor Projects, Snow Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hestra
- MFR # 74310-07
- Zoro # G8781433
- UPC # 7332540967752
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | S |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | 100g Insulation |
Back Material | Cotton Fabric |
Application | Cold Weather Rough Work, Outdoor Projects, Snow Removal |
Cuff | Safety |
Closure Type | Elastic Wrist |
Description
Glove,Insulated,Black/Tan,Goatskin,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Work Gloves, Winter Liner, Size M, PR (9859-M (8))
- REEBOK Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (RB7605)
- 3M Baseball SecureFit(TM) Hard Hat, Type 1, Class C, Ratchet (4-Point) (H-703SFV-UV)
- NMC Watch Out For Fork Lifts 2-View Sign, TV16 (TV16)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (73060-08)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, S (74060-701-07)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- CAIMAN Insulated Glove, 2XL, PR (2396-7)
- Hestra Cold Weather Gloves