Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, 100g Insulation Lining, M
Mfr # 74310-08
Zoro # G8781409
original price:
$22.99
10% off
new price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining 100g Insulation
- Back Material Cotton Fabric
- Application Cold Weather Rough Work, Outdoor Projects, Snow Removal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hestra
- MFR # 74310-08
- Zoro # G8781409
- UPC # 7332540967769
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | M |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | 100g Insulation |
Back Material | Cotton Fabric |
Application | Cold Weather Rough Work, Outdoor Projects, Snow Removal |
Cuff | Safety |
Closure Type | Elastic Wrist |
Description
Glove,Insulated,Black/Tan,Goatskin,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Knee Pads, Hard, Neoprene, Rubber, Univ, PR (7101)
- NMC Danger Forklift Traffic Sign, D536AB (D536AB)
- BDG Cut Resistant Gloves, A5 Cut Level, Uncoated, L, 1 PR (20-1-10751-L)
- MCR SAFETY Leather Green Double Palm Sewn W K, PK12 (16012L)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, XL (74310-10)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, L (74310-09)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, L (74060-701-09)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (74060-701-08)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (73060-10)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (1354-4)
- Hestra Gloves & Hand Protection