Shop All Cold Weather Gloves
Hestra
Cold Protection Gloves, 100g Insulation Lining, L
Mfr # 74310-09
Zoro # G8781418
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Tan
- Palm Material Goatskin Leather
- Lining 100g Insulation
- Back Material Cotton Fabric
- Closure Type Elastic Wrist
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hestra
- MFR # 74310-09
- Zoro # G8781418
- UPC # 7332540967776
- Country of Origin Pakistan
- Category Cold Weather Gloves
Dimensions
Size | L |
Details
Item | Cold Protection Gloves |
Color | Black/Tan |
Palm Material | Goatskin Leather |
Lining | 100g Insulation |
Back Material | Cotton Fabric |
Closure Type | Elastic Wrist |
Cuff | Safety |
Application | Cold Weather Rough Work, Outdoor Projects, Snow Removal |
Description
Glove,Insulated,Black/Tan,Goatskin,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arctic Flagging Tape, Pink Glo, 150 ft (ARPG-200)
- AZUSA SAFETY Economy 13 ga. Nylon Gloves, Polyurethane Palm Coating, Gray, XS (N10559)
- HEAT FACTORY Headband, Orange, Universal (1760-BO)
- SHELBY Firefighters Gloves, S, Blue, PR (5228)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, S (74310-07)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, 2XL (74310-11)
- HESTRA Cold Protection Gloves, 100g Insulation Lining, M (74310-08)
- HESTRA Light Weight, Cold Weather Insulated, PR (KOBOLT WINTER)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, M (73060-08)
- HESTRA Cold Protection Gloves, CZone Membrane Lining, XL (73060-10)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- Hestra Cold Weather Gloves