Shop All Shutter Mount Exhaust Fans
Hessaire
Shutter Fan, Variable Speed, 1200 cfm, 115/230V
Mfr # 12SF4V35C
Zoro # G8061280
original price:
$98.59
12% off
new price: $86.69
/ea
Free Shipping & Returns
$86.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 12"
- Number of Speeds Variable
- CFM @ 0.000-In. SP 1200
- Voltage 115/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 12SF4V35C
- Zoro # G8061280
- UPC # 857811006093
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 12" |
Details
Number of Speeds | Variable |
CFM @ 0.000-In. SP | 1200 |
Item | Shutter Fan,12",1200 CFM |
Voltage | 115/230 |
Description
Shutter Fan,12 In.,1200 CFM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Air Circulator 12" 115VAC (78985)
- ALL-FILTERS 20X25X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (20251.8 6PK)
- VALTERRA Valterra A10-3349VP Rotating/Dampered Heating and A/C Register - 4" ID x 5-3/8" OD, Beige (A10-3349VP)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 12"x25"x1" (274-120-250)
- HESSAIRE Shutter Fan, 16", 1435 CFM (16SF4T60C)
- HESSAIRE Shutter, Dayton, For 484X46, 484X47 (S24SF)
- HESSAIRE Shutter Fan, 12", 1100 CFM (12SF4T50C)
- HESSAIRE Shutter Fan, 20", 3050 CFM (20SF4V180C)
- HESSAIRE Shutter Fan, 16", Variable Speed, 1470 cfm, 115/230V (16SF4V75C)
- HESSAIRE 30" Shutter Fan, 5895 CFM (30SF8N240)
- TPI INDUSTRIAL Exhaust Fan, 20" TEAO Motor, 120V, With Shutter, 1/4HP, 2-Speed, Gray (CE 20-DS)
- Hessaire Shutter Mount Exhaust Fans