Shop All Shutter Mount Exhaust Fans
Hessaire
Shutter Fan, 24", Variable Speed, 4450 cfm, 115/230V
Mfr # 24SF6V240C
Zoro # G8061131
original price:
$309.99
11% off
new price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24"
- Number of Speeds Variable
- CFM @ 0.000-In. SP 4450
- Voltage 115/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 24SF6V240C
- Zoro # G8061131
- UPC # 857811006154
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 24" |
Details
Number of Speeds | Variable |
CFM @ 0.000-In. SP | 4450 |
Item | Shutter Fan,24",4450 CFM |
Voltage | 115/230 |
Description
Shutter Fan,24 In.,4450 CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Actuator, Proof of Closure, 13 sec., Shaft (V4055D1019)
- PACKARD Draft Inducer, 115V, Metal, 7 in H. (66404)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 18"x30"x1" (274-180-300)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1261)
- HESSAIRE 30" Shutter Fan, 5895 CFM (30SF8N240)
- HESSAIRE Shutter Fan, 16", Variable Speed, 1470 cfm, 115/230V (16SF4V75C)
- HESSAIRE 18" Shutter Fan, 1785 CFM (18SF6V75C)
- HESSAIRE Shutter Fan, 12", 1100 CFM (12SF4T50C)
- HESSAIRE 36" Shutter Fan, 8860 CFM (36SF8N370)
- HESSAIRE Shutter, Dayton, For 484X46, 484X47 (S24SF)
- VES Shutter Mount Exhaust Fan, 115V, 20" (SF-20000-01)
- Hessaire Shutter Mount Exhaust Fans