Shop All Shutter Mount Exhaust Fans
This Product is Discontinued
Hessaire
Shutter Fan, 24", 2 Speed, 4310 cfm, 115V (Discontinued)
Mfr # 24SF6D240C
Zoro # G8061098
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Dia. 24"
- Number of Speeds 2
- CFM @ 0.000-In. SP 4310
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 24SF6D240C
- Zoro # G8061098
- UPC # 857811006147
- Country of Origin United States
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 24" |
Details
Number of Speeds | 2 |
CFM @ 0.000-In. SP | 4310 |
Voltage | 115 |
Item | Shutter Fan |
Description
Shutter Fan,24 In.,4310 CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.