Shop All Shutter Mount Exhaust Fans
Hessaire
Shutter Fan, 16", Variable Speed, 1470 cfm, 115/230V
Mfr # 16SF4V75C
Zoro # G8061238
original price:
$158.99
10% off
new price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 16"
- Number of Speeds Variable
- CFM @ 0.000-In. SP 1470
- Voltage 115/230
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 16SF4V75C
- Zoro # G8061238
- UPC # 857811006116
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Blade Dia. | 16" |
Details
Number of Speeds | Variable |
CFM @ 0.000-In. SP | 1470 |
Item | Shutter Fan,16",1470 CFM |
Voltage | 115/230 |
Description
Shutter Fan,16 In.,1470 CFM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Portable Fan Forced/Radiant Utility Heater, 5120/3072/2048 BtuH (MCM1503)
- MODERN FORMS 6-Speed Ceiling Fan Wireless Bluetooth Remote Control Wall Cradle White for Modern Forms Smart Fans (F-RBT)
- SUPERCOOL LED U/V Leak Detection Light (27408)
- COMAIR ROTRON MODULAIR COOLING AXIAL FAN TRAY ASSEMBLY 115V-AC FAN (MB9100-100)
- HESSAIRE Shutter, Dayton, For 484X42, 484X43 (S20SF)
- HESSAIRE Shutter Fan, 12", 1100 CFM (12SF4T50C)
- HESSAIRE Shutter Fan, 16", 1435 CFM (16SF4T60C)
- HESSAIRE 30" Shutter Fan, 5895 CFM (30SF8N240)
- HESSAIRE 36" Shutter Fan, 8860 CFM (36SF8N370)
- HESSAIRE Shutter Fan, 20", 3050 CFM (20SF4V180C)
- ILIVING Silver 30 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF30V-T)
- Hessaire Shutter Mount Exhaust Fans