Shop All Evaporative Coolers
Hessaire Products.
Hessaire Portable Evaporative Cooler, 700 Sq. Ft., 3-Speed, 2,100 CFM
Mfr # MC26T
Zoro # G608829321
original price:
$544.99
5% off
new price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire Products.
- MFR # MC26T
- Zoro # G608829321
- UPC # 818015027437
- Country of Origin China
- Category Evaporative Coolers
Description
The hessaire 2,100 cfm evaporative cooler is compact in size, pleasing in aesthetics and the performance exceeds coolers of a much larger size. This performance is achieved through expanding air-intake areas to the hi-density xel50 rigid media. This cooler features an ice pack loading tray that is designed to add colder bursts of air. This cooler also has 3 media panels instead of a single panel found on most mobile coolers. 3 panels allow more air-intake area and reduce pre-rotation of the air to the prop, which translates into lower static pressure and more efficient air delivery to the prop. The hi-density xel50 media provides 80% more evaporation surface compared to regular density media. This means higher evaporation efficiency and cooler temperatures. The oscillating feature of this unit also means that more sq. Ft. Is covered by this unit than other units at comparable sizes. Note: this unit is not an air conditioner and therefore uses much less energy and saves more on electricity costs. It is best used in dry climates or open spaces. Leave window/door open to limit the rise of humidity and keep better air ventilation in the room.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Exhaust Fan, Slantwall, 36In, Belt Drive (44YU09)
- ARCTIC WIND 6,000 BTU 115V Window Air Conditioner with Remote Control (2AW6000DA)
- AIR VENT SQ BLK ALU Roof Vent (85154)
- HONEYWELL RESIDENTIAL T10+ Pro Smart Kit With EIM, Wireless Indoor Sensor, Wireless Outdoor Sensor, Return & Supply Sensors (YTHM1004R3001)
- HESSAIRE PRODUCTS. Hessaire Portable Evaporative Cooler MC37M, 115V, 2200 CFM (MC37M)
- HESSAIRE PRODUCTS. Hessaire Portable Evaporative Cooler MC61M, 115V, 5300 CFM (MC61M)
- DAYTON Portable Evaporative Cooler 2376/3800 cfm, 1000 to 1400 sq. ft. (6RJZ3)
- CHAMPION Ducted Evaporative Cooler 7500 to 8500 cfm, 2000 to 4000 sq. ft. (75/85 SD)
- HESSAIRE Portable Evaporative Cooler 11,000 cfm, 33 gal, Direct Drive (MC92V)
- MASTERCOOL Ducted Evaporative Cooler with Motor 4000 cfm, 1600 sq. ft., 8 gal. (2YAF4-6AYP7-3X274)
- Hessaire Products. Evaporative Coolers