Shop All Evaporative Coolers
Hessaire
Portable Evaporative Cooler, Green
Mfr # MC18V
Zoro # G303559332
product price: $195.50
/ea
Free Shipping & Returns
$195.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 1300 cfm
- Blade Diameter 12 in
- Voltage 115V AC; 120V AC
- Depth 20 in
- Water Capacity 4.8 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # MC18V
- Zoro # G303559332
- UPC # 00818015026232
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Blade Diameter | 12 in |
Depth | 20 in |
Height | 28 in |
Width | 10 in |
Details
Air Flow | 1300 cfm |
Voltage | 115V AC; 120V AC |
Water Capacity | 4.8 gal |
Color | Green |
Fill Type | Manual Fill |
Includes | (1) Hose Adapter, (4) Caster Wheels |
Operating Weight | 16 lb |
Item | Portable Evaporative Cooler |
Amps | 0.7 A |
Number of Speeds | 2 |
NEMA Plug Configuration - HVAC | 5-15P |
Description
Portable Evaporative Cooler, Air Flow 1300 cfm, Average Coverage Area 500 sq ft, 12 in Blade Diameter, 0.7 A Amps, 115V AC; 120V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds 2, 4.8 gal Water Capacity, Fill Type Manual Fill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Switch, Air Sensing (AFS-460-142)
- KATS Silicone Heat Pad, 50W (24050)
- AIRSEPT DARG Replacement Filter, A/C, 4" W (75114)
- ALL-FILTERS 25 x 25 x 1 Polyester Air Filter Pad MERV 7 , 12 Pack (25251.POLY 12PK)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6026050)
- HESSAIRE Portable Evaporative Cooler 5300 cfm, 15 gal, Direct Drive (M250)
- HESSAIRE Portable Evaporative Cooler (MC37V), 3100 CFM (MC37V)
- HESSAIRE Portable Evaporative Cooler 3100 cfm, 10 gal, Direct Drive (M150)
- HESSAIRE Portable Evaporative Cooler 11,000 cfm, 33 gal, Direct Drive (MC92V)
- HONEYWELL Indoor Evaporative Air Cooler (Swamp Cooler) (TC30PEU)
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP (2YAE3-2HTL5)
- Hessaire Evaporative Coolers