Shop All Evaporative Coolers
Hessaire
Portable Evaporative Cooler, 46" H, 17" W
Mfr # M270R
Zoro # G010871741
Free Shipping & Returns
$811.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5300 cfm
- Blade Diameter 19 in
- Voltage 115V AC
- Media Type Dry Climates/Open Spaces
- Water Capacity 14.6 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hessaire
- MFR # M270R
- Zoro # G010871741
- UPC # 863309000245
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Blade Diameter | 19 in |
Depth | 28 in |
Width | 17 in |
Height | 46 in |
Details
Air Flow | 5300 cfm |
Voltage | 115V AC |
Item | Portable Evaporative Cooler |
Media Type | Dry Climates/Open Spaces |
Water Capacity | 14.6 gal |
Amps | 4.3 A |
NEMA Plug Configuration - HVAC | 5-15P |
Number of Speeds | 3 |
Operating Weight | 57 lb |
Color | Red |
Description
Portable Evaporative Cooler, Air Flow 5300 cfm, Average Coverage Area 1600 sq ft, 19 in Blade Diameter, Media Type Dry Climates/Open Spaces, 4.3 A Amps, 115V AC, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds 3, 14.6 gal Water Capacity
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUSENS AIR-PURIFIER, MEDIUM (TNSZ2000AP)
- ENVIROTEC Capacitor, 370V, Oval (PE-12-0500)
- HONEYWELL HOME 24 Volt Transformer, Universal Mount (AT140A1042)
- MASTER FLOW Master Flow F8IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F8IFD6X300)
- HESSAIRE Portable Evaporative Cooler, Green (MC18V)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6026050)
- HESSAIRE Portable Evaporative Cooler (MC37V), 3100 CFM (MC37V)
- HESSAIRE 950 sq ft Portable Evaporative Cooler 3100 CFM (MC37M)
- HESSAIRE Portable Evaporative Cooler 11,000 cfm, 33 gal, Direct Drive (MC92V)
- HESSAIRE Portable Evaporative Cooler 5300 cfm, 15 gal, Direct Drive (M250)
- BIG ASS FANS Evaporative Cooler, 6,400/9,700 cfm (E-400-3601)
- Hessaire Evaporative Coolers