Shop All OEM Specialty Blowers
This Product is Discontinued
Hessaire
OEM Specialty Blower, 115VAC, 3100 RPM (Discontinued)
Mfr # IB60
Zoro # G8061728
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blower Voltage 115VAC
- RPM 3100
- CFM @ 0.000-In. SP 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hessaire
- MFR # IB60
- Zoro # G8061728
- UPC # 857811006246
- Country of Origin China
- Category OEM Specialty Blowers
Details
Blower Voltage | 115VAC |
RPM | 3100 |
CFM @ 0.000-In. SP | 60 |
Item | OEM Specialty Blower |
Description
OEM Specialty Blower,60 CFM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.