Shop All Exhaust and Supply Fan Accessories
Hessaire
Guard, Dayton, For 484X38, 484X53
Mfr # G12SF
Zoro # G4378098
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Dayton
- For Use With Exhaust Fan
- Type Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # G12SF
- Zoro # G4378098
- Country of Origin China
- Category Exhaust and Supply Fan Accessories
Details
Item | Guard |
Fits Brand | Dayton |
For Use With | Exhaust Fan |
Type | Replacement |
Description
Guard, For Use With Grainger Item Number 484X38, 484X53, Fits Brand Dayton, Type Replacement, For Use With Exhaust Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Nonpressure Rated Flanged Heater, 12,000W (TPN01422)
- SUNCOURT 12" Fully Adjustable Motorized Airflow Control Damper - Normally Open (ZO212)
- FIELD CONTROLS 46365401 12" Replacement Lamp (46365401)
- K-TOOL INTERNATIONAL 30" Direct Drive Drum Fan (KTI77735)
- HESSAIRE Guard, Dayton, For 484X42, 484X43, 484X44 (G20SF)
- HESSAIRE Guard, Dayton, For 484X39, 484X54 (G16SF)
- HESSAIRE Guard, Dayton, For 484X40, 484X41, 484X50 (G18SF)
- HESSAIRE Guard, Dayton, For 484X46, 484X47, 484X48 (G24SF)
- HESSAIRE Guard, Dayton, For 484X37, 484X52 (G10SF)
- DAYTON Ceiling Ventilator, 780 CFM, 115 V (5AE77)
- DAYTON Exhaust Fan, 16 In, Hazardous Location (10D997)
- Hessaire Exhaust and Supply Fan Accessories