Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative Cooler Pad, 72" H, 12" W
Mfr # P72X12X6EC
Zoro # G110887529
product price: $231.99
/pk 5, $46.40/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial; Agriculture/Horticulture
- Height 72 in
- Width 12 in
- Depth 6 in
- Pad Material Kraft Paper with Black Edge Coating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # P72X12X6EC
- Zoro # G110887529
- UPC # 818015028779
- Country of Origin Mexico
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 72 in |
Width | 12 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial; Agriculture/Horticulture |
Pad Material | Kraft Paper with Black Edge Coating |
Replaces Part No. | Portacool KUVVAAZGK003 |
Item | Evaporative Cooler Pad |
Description
Evaporative Cooler Pad, Environmental Applications Commercial/Industrial; Agriculture/Horticulture, Height 72 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper with Black Edge Coating, Replaces Part No. Portacool KUVVAAZGK003, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In (2UTU1)
- PORTALS PLUS Flashing (4YN35)
- DAYTON Supply Vent, 15 1/2 In (7D506)
- HONEYWELL ACTUATOR 120V 26 SEC.-OPEN (V4055A1007)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6060050)
- HESSAIRE Hessaire Gray Nylon Evaporative Cooler Cover (CVR6018)
- HESSAIRE 40 in H X 16 in W Tan Canvas Media Pad Set (6018053)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6017050)
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6-5)
- HESSAIRE Cooler Cover for MC61 Mobile Cooler Models (CVR6061)
- CHAMPION COOLER Blower Shaft (110179)
- Hessaire Evaporative Cooler Pads and Accessories