Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative Cooler Pad, 44 1/4" H
Mfr # SCP345
Zoro # G210871657
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial; Agriculture/Horticulture
- Height 44 1/4 in
- Width 36 1/2 in
- Depth 12 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # SCP345
- Zoro # G210871657
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 44 1/4 in |
Width | 36 1/2 in |
Depth | 12 in |
Details
Environmental Applications | Commercial/Industrial; Agriculture/Horticulture |
Pad Material | Kraft Paper |
Replaces Part No. | Champion/Essick AS/AD 10012B, Portacool PAD123 |
Item | Evaporative Cooler Pad |
Description
Evaporative Cooler Pad, Environmental Applications Commercial/Industrial; Agriculture/Horticulture, Height 44 1/4 in, Width 36 1/2 in, Depth 12 in, Pad Material Kraft Paper, Replaces Part No. Champion/Essick AS/AD 10012B, Portacool PAD123
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Press Switch, Range 15-35 PSIG (SLP1535)
- WESTINGHOUSE Comet 52" 5-Blade Wht Indoor Ceiling Fan w/Dimmable LED Light Fixture (7233600)
- TOUGH GUY Refrigeration Brush, Dia 3/4, Length 6 1/2 (3DYR1)
- BROAN Exhaust Fan, LED Fan/Light, Selectable 110, Energy Star® Certified (QTXE110150DCL)
- HESSAIRE Hose Adapter, Brass (6018088)
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- HESSAIRE 215 in H X 10 in W Tan Canvas Media Pad Set (6036053)
- HESSAIRE 40 in H X 16 in W Tan Canvas Media Pad Set (6018053)
- HESSAIRE Cooler Cover for MC92V Mobile Cooler (CVR6091)
- HESSAIRE 285 in H X 10 in W Tan Canvas Media Pad Set (6060053)
- HESSAIRE Evaporative and Misting cooler parts (6375500)
- Hessaire Evaporative Cooler Pads and Accessories