Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative Cooler Pad, 44 1/4" H
Mfr # SCP340
Zoro # G310871649
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial; Agriculture/Horticulture
- Height 44 1/4 in
- Width 36 1/2 in
- Depth 8 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # SCP340
- Zoro # G310871649
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 44 1/4 in |
Width | 36 1/2 in |
Depth | 8 in |
Details
Environmental Applications | Commercial/Industrial; Agriculture/Horticulture |
Pad Material | Kraft Paper |
Replaces Part No. | Champion/Essick AS/AD 100B, Portacool PAD807 |
Item | Evaporative Cooler Pad |
Description
Evaporative Cooler Pad, Environmental Applications Commercial/Industrial; Agriculture/Horticulture, Height 44 1/4 in, Width 36 1/2 in, Depth 8 in, Pad Material Kraft Paper, Replaces Part No. Champion/Essick AS/AD 100B, Portacool PAD807
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM BEAST Refrigerant Evacuation Pump, 12 cfm, 1 hp (DV-340N)
- LENNOX Combustion Blower Assembly (93W13)
- ACCUMULAIR Pleated Air Filter, 19.5" x 22" x 1", 4 Pack (FA19.5X22A_4)
- NO LOGO Aluminum 4-Ply 50 ft. Pure Proflex Flex Duct (450 / TD450)
- HESSAIRE Evaporative Cooler Pad, 48" H, 12" W (P48X12X6-5)
- HESSAIRE Replacement Pump for MC26A Mobile Cooler Model (6026050)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6017050)
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6EC-8)
- HESSAIRE 285 in H X 10 in W Tan Canvas Media Pad Set (6060053)
- HESSAIRE Evaporative Cooler Pad, 24" H, 12" W (P24X12X6-3)
- DIAL MFG 1" Spider Bearing (6686)
- Hessaire Evaporative Cooler Pads and Accessories