Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative Cooler Pad, 41 1/4" H, 29" W
Mfr # SCP240
Zoro # G510871647
product price: $80.19
/ea
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial; Agriculture/Horticulture
- Height 41 1/4 in
- Width 29 in
- Depth 8 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # SCP240
- Zoro # G510871647
- UPC # 818015020544
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 41 1/4 in |
Width | 29 in |
Depth | 8 in |
Details
Environmental Applications | Commercial/Industrial; Agriculture/Horticulture |
Pad Material | Kraft Paper |
Replaces Part No. | Champion/Essick ADA70/ASA70, Champion/Essick AUA70, Champion/Essick S1700-S/D, Portacool PAD804 |
Item | Evaporative Cooler Pad |
Description
Evaporative Cooler Pad, Environmental Applications Commercial/Industrial; Agriculture/Horticulture, Height 41 1/4 in, Width 29 in, Depth 8 in, Pad Material Kraft Paper, Replaces Part No. Champion/Essick ADA70/ASA70, Champion/Essick AUA70, Champion/Essick S1700-S/D, Portacool PAD804
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 1-1/4 In. ID, 50 ft. L, PVC (0354-0125-0001)
- IMPERIAL MFG 6 in. D X 12 in. L Steel Stove Pipe (BM0102)
- BESTAIR PRO 16 in x 25 in x 3 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-31625-11-2)
- LENNOX Burner Assembly, 3 Tubes (58L67)
- HESSAIRE Hessaire 38 in. H X 17 in. W Gray Nylon Evaporative Cooler Cover (CVR6037)
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- HESSAIRE Evaporative Cooler Pad, 24" H, 12" W (P24X12X6-3)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6017050)
- HESSAIRE 215 in H X 10 in W Tan Canvas Media Pad Set (6036053)
- HESSAIRE Evaporative Cooler Pad, 48" H, 12" W (P48X12X6-5)
- DIAL Dial 3073 Duracool Pad Blue (7416175)
- Hessaire Evaporative Cooler Pads and Accessories