Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative Cooler Pad, 40" H, 30" W
Mfr # SCP230
Zoro # G010871659
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial; Agriculture/Horticulture
- Height 40 in
- Width 30 in
- Depth 8 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # SCP230
- Zoro # G010871659
- UPC # 818015020568
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 40 in |
Width | 30 in |
Depth | 8 in |
Details
Environmental Applications | Commercial/Industrial; Agriculture/Horticulture |
Pad Material | Kraft Paper |
Replaces Part No. | Phoenix Aerocool 5-4-44, Portacool PAD444 |
Item | Evaporative Cooler Pad |
Description
Evaporative Cooler Pad, Environmental Applications Commercial/Industrial; Agriculture/Horticulture, Height 40 in, Width 30 in, Depth 8 in, Pad Material Kraft Paper, Replaces Part No. Phoenix Aerocool 5-4-44, Portacool PAD444
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROMINENCE HOME Hero, 28 in. Ceiling Fan with Light, Espresso (51655-40)
- DAYTON Shutter Mount Exhaust Fan, 18", Variable Speed, 6016 cfm (484X40)
- HONEYWELL Q345U1005 Universal Pilot For (Q345U1005)
- NU-CALGON Evaporator Cleaner, Liquid, 1 gal, Clear (4166-08)
- HESSAIRE Evaporative Cooler Pad, 41 1/4" H, 29" W (SCP240)
- HESSAIRE 40 in H X 16 in W Tan Canvas Media Pad Set (6018053)
- HESSAIRE Media for MC17 and MC18 (CP150)
- HESSAIRE Replacement Pump for MC18M Mobile Cooler Model (6017050)
- HESSAIRE 285 in H X 10 in W Tan Canvas Media Pad Set (6060053)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6060050)
- QMARK Single Pole Thermostat, Rated 25A (HBBT1)
- Hessaire Evaporative Cooler Pads and Accessories