Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative Cooler Pad, 40" H, 28" W
Mfr # SCP200
Zoro # G610871653
Free Shipping & Returns
$80.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial; Agriculture/Horticulture
- Height 40 in
- Width 28 in
- Depth 8 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hessaire
- MFR # SCP200
- Zoro # G610871653
- UPC # 818015020506
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 40 in |
Width | 28 in |
Depth | 8 in |
Details
Environmental Applications | Commercial/Industrial; Agriculture/Horticulture |
Pad Material | Kraft Paper |
Replaces Part No. | Adobe PM-200, Portacool PAD200 |
Item | Evaporative Cooler Pad |
Description
Evaporative Cooler Pad, Environmental Applications Commercial/Industrial; Agriculture/Horticulture, Height 40 in, Width 28 in, Depth 8 in, Pad Material Kraft Paper, Replaces Part No. Adobe PM-200, Portacool PAD200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Distributor Hose (B) (325738-02)
- RAYCHEM Splice and Tee Kit (255063-000)
- NORDYNE Replacement Ignitor Kit, Plug (903110A)
- FRIGIDAIRE Thermistor (5304471275)
- HESSAIRE Evaporative and Misting cooler parts (6017069)
- HESSAIRE Hose Adapter, Brass (6018088)
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6EC-8)
- HESSAIRE Cooler Cover for MC61 Mobile Cooler Models (CVR6061)
- HESSAIRE Cooler Cover for MC92V Mobile Cooler (CVR6091)
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6-5)
- PORTACOOL Evaporative Cooling Media, 24" H, 12" W (PACHT240K)
- Hessaire Evaporative Cooler Pads and Accessories