Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative Cooler Pad, 36" H, 30 3/4" W
Mfr # SCP304
Zoro # G410871655
product price: $58.55
/ea
$58.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial; Agriculture/Horticulture
- Height 36 in
- Width 30 3/4 in
- Depth 4 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # SCP304
- Zoro # G410871655
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 36 in |
Width | 30 3/4 in |
Depth | 4 in |
Details
Environmental Applications | Commercial/Industrial; Agriculture/Horticulture |
Pad Material | Kraft Paper |
Replaces Part No. | Champion/Essick PRCN 6600, Champion/Essick PRCN 7000, Champion/Essick PRCN 8600, Portacool PAD401 |
Item | Evaporative Cooler Pad |
Description
Evaporative Cooler Pad, Environmental Applications Commercial/Industrial; Agriculture/Horticulture, Height 36 in, Width 30 3/4 in, Depth 4 in, Pad Material Kraft Paper, Replaces Part No. Champion/Essick PRCN 6600, Champion/Essick PRCN 7000, Champion/Essick PRCN 8600, Portacool PAD401
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEL Round Rigid Duct, 16 in Duct Dia, 16 in W, 10 ft. L, 16 in H (HGUC1600PG1000)
- TRION Media Air Cleaner (AIR BEAR RIGHT ANGLE)
- GOODMAN M0211031 Screw-Sm #10-5/8 (M0211031)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- HESSAIRE Hose Adapter, Brass (6018088)
- HESSAIRE Evaporative Cooler Pad, 41 1/4" H, 29" W (SCP240)
- HESSAIRE Hessaire 6.5 in. H X 4.5 in. W Black Plastic Evaporative Cooler Pump (6060050)
- HESSAIRE Cooler Cover for MC61 Mobile Cooler Models (CVR6061)
- HESSAIRE 215 in H X 10 in W Tan Canvas Media Pad Set (6036053)
- HESSAIRE Media for MC17 and MC18 (CP150)
- HESSAIRE Replacement Pump for MC18M Mobile Cooler Model (6017050)
- Hessaire Evaporative Cooler Pads and Accessories