Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative and Misting cooler parts
Mfr # 6375500
Zoro # G103530296
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1 1/2 in
- For Use With Mfr. No. M150, Mfr. No. M250, Mfr. No. M350, Mfr. No. MC37, Mfr. No. MC61, Mfr. No. MC91, Mfr. No. MC92
- Standards UL Recognized US & Canada
- Voltage 125 V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 6375500
- Zoro # G103530296
- UPC # 818015025310
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 1 in |
Width | 1 1/2 in |
Length | 1 1/2 in |
Details
For Use With | Mfr. No. M150, Mfr. No. M250, Mfr. No. M350, Mfr. No. MC37, Mfr. No. MC61, Mfr. No. MC91, Mfr. No. MC92 |
Item | Evaporative and Misting cooler parts |
Standards | UL Recognized US & Canada |
Voltage | 125 V AC |
Includes | Replacement Power Switch for MC37, M150, MC61, M250, MC91, MC92, M350 |
Max. Amps | 8 A |
Material | Plastic |
Accessory Type | Evaporative and Misting cooler parts |
Description
Evaporative and Misting cooler parts, Max. Amps 8 A, 125 V AC Voltage, Material Plastic, 1 in Height, 1 1/2 in Length, 1 1/2 in Width, For Use With Mfr. No. M150, Mfr. No. M250, Mfr. No. M350, Mfr. No. MC37, Mfr. No. MC61, Mfr. No. MC91, Mfr. No. MC92, Includes Replacement Power Switch for MC37, M150, MC61, M250, MC91, MC92, M350, Standards UL Recognized US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERI-VENT Collar Storm Vent 2Wall 6In (6ESC)
- AIR HANDLER 20 in x 15 ft x 2 in Hog Hair Air Filter Roll MERV 6, Blue (5C433)
- MAXITROL Rv81-1 1/2 1-1/2" Gas Pressure (RV81-1)
- WHITE-RODGERS 50A55-843 Universal Intergrated (50A55-843)
- HESSAIRE Evaporative Cooler Pad, 48" H, 12" W (P48X12X6-5)
- HESSAIRE 19 in H X 17 in W Tan Canvas Media Pad Set (6017053)
- HESSAIRE Replacement Pump for MC26A Mobile Cooler Model (6026050)
- HESSAIRE Evaporative Cooler Pad, 41 1/4" H, 29" W (SCP240)
- HESSAIRE Cooler Cover for MC92V Mobile Cooler (CVR6091)
- HESSAIRE Cooler Cover for MC61 Mobile Cooler Models (CVR6061)
- DIAL MFG Resid Cooler Pump Ul7000 (1075)
- Hessaire Evaporative Cooler Pads and Accessories