Shop All Evaporative Cooler Pads and Accessories
Hessaire
Evaporative and Misting cooler parts
Mfr # 6091055
Zoro # G103530289
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 in
- Width 1 in
- Max. Amps 4 A
- Includes Replacement Power Switch for MC37M, MC61M, MC91
- Standards UL Recognized US & Canada
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 6091055
- Zoro # G103530289
- UPC # 818015023743
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 1 in |
Width | 1 in |
Length | 2 in |
Details
Max. Amps | 4 A |
Item | Evaporative and Misting cooler parts |
Includes | Replacement Power Switch for MC37M, MC61M, MC91 |
Standards | UL Recognized US & Canada |
For Use With | MC37M, Mfr. No. MC61M, Mfr. No. MC91M |
Voltage | 125 V AC |
Material | Plastic |
Accessory Type | Evaporative and Misting cooler parts |
Description
Evaporative and Misting cooler parts, Max. Amps 4 A, 125 V AC Voltage, Material Plastic, 1 in Height, 2 in Length, 1 in Width, For Use With MC37M, Mfr. No. MC61M, Mfr. No. MC91M, Includes Replacement Power Switch for MC37M, MC61M, MC91, Standards UL Recognized US & Canada
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Tubular Enclosure Heater, 250W (EHT00034)
- BARD HVAC 230v 1/2hp Var Blower Motor (S8106-068-0152)
- SUPCO Fan Relay, 120VAC, NO/NC (90382)
- KING ELECTRIC K Baseboard Accy Dp Thermostat Kit Almond (BKT2A)
- HESSAIRE Replacement Pump for MC26A Mobile Cooler Model (6026050)
- HESSAIRE Media for MC17 and MC18 (CP150)
- HESSAIRE Cooler Cover for MC61 Mobile Cooler Models (CVR6061)
- HESSAIRE Evaporative Cooler Pad, 60" H, 12" W (P60X12X6-5)
- HESSAIRE 215 in H X 10 in W Tan Canvas Media Pad Set (6036053)
- HESSAIRE Media Set for MFC3600, MC37, M150, and M160 (CP370)
- DIAL MFG Cooler Motor 3/4 2Sp 230 (2189)
- Hessaire Evaporative Cooler Pads and Accessories