Shop All Belt Drive Exhaust Fans with Drive Package
Hessaire
Cabinet Exhaust fan with Shutter, 9.4 A
Mfr # 48XL750S
Zoro # G106600224
product price: $1,800.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,800.99
Free 30-Day Returns
Key Features
- Motor Enclosure Totally Enclosed Air Over
- Motor Type Single Phase
- Motor Insulation Class B
- Frame Material Steel
- Bearing Type Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 48XL750S
- Zoro # G106600224
- UPC # 818015027857
- Country of Origin United States
- Category Belt Drive Exhaust Fans with Drive Package
Dimensions
Blade Diameter | 48 in |
Description
Cabinet Exhaust fan with Shutter, Assembled Assembled, Blade Diameter 48 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 19,405 cfm, Frame Material Steel, Guard Finish Zinc, Guard Material Steel, Guard Type Exhaust, Housing Finish Galvanized, Includes Deep Cabinet, Discharge Shutter, Includes Dehumidistat No, Maximum Noise Level 80 dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- ZORO SELECT Knob, Double Pole (42521-032-08)
- HI-TECH DURAVENT Ducting Hose, 1-1/2 In. x 25 ft. L, Rubber (2101-0150-1525)
- L.B. WHITE Unit Diffuser, 29 In. L, 24-3/4 In. W (500-26351)
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A (36XL750S)
- HESSAIRE Cabinet Exhaust fan with Shutter, 11 A (42DL750S)
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A (42XL750S)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 1 hp (7CF12)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 3/4 hp (7M7W4)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 208-230/460V AC, 2 hp (7M805)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp (7CC80)
- Hessaire Belt Drive Exhaust Fans with Drive Package