Shop All Belt Drive Exhaust Fans with Drive Package
Hessaire
Cabinet Exhaust fan with Shutter, 13 A
Mfr # 42XL1125S
Zoro # G306600178
product price: $1,468.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,468.99
Free 30-Day Returns
Key Features
- Motor Enclosure Totally Enclosed Air Over
- Motor Type Single Phase
- Number of Blades 5
- Motor Insulation Class B
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 42XL1125S
- Zoro # G306600178
- UPC # 818015027833
- Country of Origin United States
- Category Belt Drive Exhaust Fans with Drive Package
Dimensions
Blade Diameter | 42 in |
Description
Cabinet Exhaust fan with Shutter, Assembled Assembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 16,955 cfm, Frame Material Steel, Guard Finish Zinc, Guard Material Steel, Guard Type Exhaust, Housing Finish Galvanized, Includes Deep Cabinet, Discharge Shutter, Includes Dehumidistat No, Maximum Noise Level 81 dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL 50 Pint Dehumdifier wih Built-in Pump (CCD50PJW)
- THE OUTDOOR PLUS Push Igniter Kit - Natural Gas - High Capacity (OPT-2322NGHC)
- SCHNEIDER ELECTRIC Valve Body, 1/2in (VB-7223-0-4-2)
- AMERICAN WICK Wick Kerosene Heat Aw22 (AW-22)
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A (36XL750S)
- HESSAIRE Cabinet Exhaust fan with Shutter, 11 A (42DL750S)
- HESSAIRE Cabinet Exhaust fan with Shutter, 9.4 A (42XL750S)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp (7M7Z7)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 1/2 hp (7M7Z5)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 115/208-230V AC, 3/4 hp (7CC95)
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 30 in Blade Dia, 208-230/460V AC, 2 hp (7M7Y6)
- Hessaire Belt Drive Exhaust Fans with Drive Package