Shop All Air Circulators
Hessaire
Air Circulator 36" 115/230VAC
Mfr # 36B8WN
Zoro # G8061457
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36"
- Voltage 115/230VAC
- Number of Speeds Variable
- Motor HP 1
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 36B8WN
- Zoro # G8061457
- UPC # 857811006062
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 36" |
Blade Dia. | 36" |
Details
Item | Air Circulator |
Voltage | 115/230VAC |
Number of Speeds | Variable |
Motor HP | 1 |
Color | White |
Phase | 1 |
Application | Air Circulator |
Description
Air Circulator,36 In.,12627 CFM,White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Housing, Blower, 9-3/4 H x35 W x11 In. D (ABH67)
- SUPCO Access Fittings (SF8404)
- DELTA BREEZ Ventilation Fan 80Cfm (80F)
- WHITE-RODGERS 768A-844 Oem Replacement Nitride (768A-844)
- HESSAIRE 24" Air Circulator, Black, 5850 CFM, Rafter Mount (24B4B-S)
- HESSAIRE 18" Air Circulator, Black, 3000 CFM (18B4B3)
- DAYTON Mobile Air Circulator 42" Non-Oscillating, 115VAC, 10,000/18,000 CFM (1YNW8)
- DAYTON Corrosion-Resistant Industrial Fan 36" Non-Oscillating, 208-230/460VAC, 13,310 CFM (36B8WT-G)
- LASKO Portable Blower, ABS, Blk, 1/64hp, 12 1/4"L (U12104)
- CD Continental Dynamics 36in Premium Pedestal Fan, TEAO Motor, 8,200 CFM, 465W, 1/2 HP (292654)
- DAYTON Mobile Outdoor Air Circulator 30" Non-Oscillating, 120VAC, 4700/6900 CFM (2RDZ2)
- Hessaire Air Circulators