Shop All Air Circulators
This Product is Discontinued
Hessaire
Air Circulator 24" 115/230VAC (Discontinued)
Mfr # 24B4SSV
Zoro # G8061490
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Diameter 24"
- Voltage 115/230VAC
- Number of Speeds Variable
- Motor HP 1/3
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hessaire
- MFR # 24B4SSV
- Zoro # G8061490
- UPC # 857811006222
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Blade Dia. | 24" |
Details
Item | Air Circulator |
Voltage | 115/230VAC |
Number of Speeds | Variable |
Motor HP | 1/3 |
Phase | 1 |
Application | Air Circulator |
Product Type | Air Circulator,24",5850 CFM,SS |
Description
Air Circulator,24 In.,5850 CFM,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.