Shop All Electric Strikes
Hes
Surface Mounting BoxHES Electric Strikes
Mfr # SMB
Zoro # G1601139
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With HES Electric Strikes
- Accessory Type Surface Mounting Box
- Color Black
- Product Type Surface Mounting Box
- Compatible Series 7000, 783S, 789S, 9400, 9500, 9600, 9700
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # SMB
- Zoro # G1601139
- UPC # 740090730042
- Country of Origin United States
- Category Electric Strikes
Details
Item | Surface Mounting Box |
For Use With | HES Electric Strikes |
Accessory Type | Surface Mounting Box |
Color | Black |
Product Type | Surface Mounting Box |
Compatible Series | 7000, 783S, 789S, 9400, 9500, 9600, 9700 |
Description
Surface Mounting Box, For Use With HES Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNER COLLECTION White 78" Sliding Barn Door Hardware (NT.1400.09W.01)
- SCHLAGE ELECTRONICS Battery Backup (900-BB)
- MSI Pixle Cloud SAMPLE Textured Glass Paper Face Mosaic Tile (ZOR-MD-0364-SAM)
- EKENA MILLWORK 2"H x 3/8"P x 94 1/2"L, (1/2" Repeat) Nevio Panel Moulding (PML02X00NE)
- HES HES 8000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8000C 630)
- HES HES 5200 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5200C-LBSM 630)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9400 613)
- HES Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure, Cylin. Locksets (7501-630-12VDC)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-605-LBM)
- RCI RCI 6 Series Electric Strikes, 12/24 VAC/VDC Voltage, Stainless Steel (S6508 32D)
- Hes Electromagnetic Locking Systems