Shop All Electric Strikes
Hes
Stackable Lip ExtensionHES 5200 Series
Mfr # 5204-1
Zoro # G1601665
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- For Use With HES 5200 Series
- Accessory Type Stackable Lip Extension
- Overall Height 1 in
- Product Type Stackable Lip Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 5204-1
- Zoro # G1601665
- UPC # 00740090001104
- Country of Origin United States
- Category Electric Strikes
Dimensions
Size | 1 in |
Overall Height | 1 in |
Details
Item | Stackable Lip Extension |
For Use With | HES 5200 Series |
Accessory Type | Stackable Lip Extension |
Product Type | Stackable Lip Extension |
Compatible Series | 5200 |
Description
Stackable Lip Extension, Size 1 in, For Use With HES 5200 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MS SEDCO Electrical Accessories (CP/TX-V)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Adjustable Roller Guide, Wall Mounted, Flat Black (BARN-RGD2 FBL)
- ERIEZ Magnet Tube, Rare Earth, L 6 In, Dia 1 In (132640P)
- DURABLE OFFICE PRODUCTS Key Box, 15-3/4" H, 54 Units Capacity (196823)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBM)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (5000C 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Strike Plate 4-7/8" (1006CS-12/24D-630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-BSP-LBSM)
- HES Electric Strike Body Only, Fail Safe or Secure, 12 or 24V/DC, 630 Satin Stainless Steel, LBM (5000-12/24DC-LBM)
- HES HES 5000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (5000C-LBM 630)
- SECURITRON Door Position Switch, Black, Wood Doors (DPS-W-BK)
- Hes Electromagnetic Locking Systems