Shop All Electric Strikes
Hes
Stackable Lip ExtensionHES 5000 Series
Mfr # 5104-1
Zoro # G1601726
product price: $40.19
/ea
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1 in
- For Use With HES 5000 Series
- Accessory Type Stackable Lip Extension
- Compatible Series 5000
- Overall Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 5104-1
- Zoro # G1601726
- UPC # 740090530017
- Country of Origin United States
- Category Electric Strikes
Dimensions
Size | 1 in |
Overall Height | 1 in |
Details
Item | Stackable Lip Extension |
For Use With | HES 5000 Series |
Accessory Type | Stackable Lip Extension |
Compatible Series | 5000 |
Product Type | Stackable Lip Extension |
Description
Stackable Lip Extension, Size 1 in, For Use With HES 5000 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 6mm Screw-on Cam Adjustable Wing Baseplate for Cliptop Hinges (173H9100.04)
- FROST KING Sponge Rubber Foam Tape, 1/2In.x10 ft. (R930H)
- EKENA MILLWORK 7 3/4W x 7 3/4H x 3/8T Wood Hobby Board, Cherry (HBW08X08X375ACH)
- ELESA Levelling feet for ground mounting, LV.F-100-14-SST-M14X68 (LV.F-SST)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C-12/24-630)
- HES Stackable Lip ExtensionHES 5200 Series (5204-1/2)
- HES Spacer PlateHES 7000 Series (7000-108)
- HES Electric Strike, 12VDC, H.Duty, Fail Secure (310-4 12D 630)
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1500C-630)
- ALARM CONTROLS Elec. Strike, 24VAC/12VDC, M.Duty, Fail Safe, Cylin. Locksets (AES-200)
- Hes Electromagnetic Locking Systems