Shop All Electric Strikes
Hes
Spacer PlateHES 9500/9600 Series
Mfr # 9400/9500/9600-108
Zoro # G1601437
original price:
$62.94
32% off
new price: $42.49
/ea
$42.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 24 V
- For Use With HES 9500/9600 Series
- Accessory Type Spacer Plate
- Compatible Series 9500, 9600
- Product Type Electric Strike Faceplate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 9400/9500/9600-108
- Zoro # G1601437
- Country of Origin United States
- Category Electric Strikes
Details
Item | Spacer Plate |
Input Voltage | 12 to 24 V |
For Use With | HES 9500/9600 Series |
Accessory Type | Spacer Plate |
Compatible Series | 9500, 9600 |
Product Type | Electric Strike Faceplate |
Description
Spacer Plate, Input Voltage 12 to 24 V, For Use With HES 9500/9600 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING N52 Neodymium Disc Magnets, 0.875" D, 24.2 lb Pull, Rare Earth Magnets (N52P875187)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 36"H (306.32D 36)
- PRIMELINE TOOLS 9 in., Aluminum Diecast, Casement Operator, Right Hand, Square Type (Single Pack) (H 3520)
- STERLING SEAL & SUPPLY 042 Buna/NBR Nitrile O-Ring 70A Shore Black, -250 Pack (ORBN70A042X250)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Secure, Cylin. Lock (8300-LBM)
- HES Metal Template KitHES Electric Strikes (154-MTK)
- HES Electric Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (8000-LBM)
- HES HES 8000 Series Electric Strikes, 12/24 VDC Voltage, Stainless Steel (8000C-LBM 630)
- HES Fail Safe/Fail Secure, Complete 12/24VDC Electric Strike, Surface Mounted, 1/2-in Thickness, Latchbo (9400-605-LBM)
- HES Smart Pac III, 12 to 32VAC/DC, For HES Electric Strikes (2005M3)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (1/2) 24D)
- Hes Electric Strikes