No Product Image Available

Hes

Spacer Kit


product price: $23.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Input Voltage 12 to 24 V DC
  • Standards UL listed
  • For Use With HES 9400 Series, HES 9500 Series, HES 9600 Series, HES 9700 Series, HES 9800 Series
  • ANSI/BHMA Finish Unfinished
  • Product Type Spacer Plate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 9 in

Details

Item Spacer Plate
Input Voltage 12 to 24 V DC
Standards UL listed
For Use With HES 9400 Series, HES 9500 Series, HES 9600 Series, HES 9700 Series, HES 9800 Series
ANSI/BHMA Finish Unfinished
Product Type Spacer Plate
Compatible Series 9000

Description

Spacer Plate, Input Voltage 12 to 24 V DC, For Use With HES 9400 Series, HES 9500 Series, HES 9600 Series, HES 9700 Series, HES 9800 Series, Standards UL listed

Restrictions

  • WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.