Shop All Electric Strikes
Hes
Smart Pac III, 12 to 32VAC/DC, For HES Electric Strikes
Mfr # 2005M3
Zoro # G1601945
product price: $87.75
/ea
Free Shipping & Returns
$87.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 12 to 32 V AC/DC
- For Use With HES Electric Strikes
- Accessory Type Smart Pac III
- Product Type Inline Power Controller
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hes
- MFR # 2005M3
- Zoro # G1601945
- UPC # 740090056067
- Country of Origin United States
- Category Electric Strikes
Details
Item | Smart Pac III |
Input Voltage | 12 to 32 V AC/DC |
For Use With | HES Electric Strikes |
Accessory Type | Smart Pac III |
Product Type | Inline Power Controller |
Description
Smart Pac III, Input Voltage 12 to 32 V AC/DC, For Use With HES Electric Strikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC Manual Skylight Operator (36-342-3)
- SCHLAGE COMMERCIAL Oil Rubbed Bronze Cylinder 20022C613 (20022C613)
- MASTER LOCK Deadbolt, Polished Brass, Single Cylinder (DS0603KA)
- MADISON MILL 1/2X36 Poplar Sq Dowel (444552)
- HES Electric Strike Faceplate, HES 5000 Series (504 630)
- HES Electric Strike Faceplate, HES 1006 Series E (E 630)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (9600 613)
- HES Latch GuardHES 4500 Series (150)
- HES Electric Strike (10620422)
- HES Cutout Template (HESCUT-MTK)
- SDC Top Jamb Kit1510, 1570 Series Electromagnetic Locks (TJ1V)
- Hes Electromagnetic Locking Systems